
FORD SELF-PIERCING RIVET, 10PK
Mfr # 22882
Zoro # G312308020
product price: $76.49
/pk 10, $7.65/ea
Free Shipping & Returns
Key Features
Head Style
Solid
Location
Door, Hinge Pillar
Material
Steel
Code
EL
Finish
Almac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22882
Zoro #
G312308020
UPC #
-
Country of Origin
United States
Dimensions
Head Diameter
7.8mm
Inner Diameter
3.20mm
Overall Length
9.05mm
Diameter
5.3mm
Details
Head Style
Solid
Location
Door, Hinge Pillar
Material
Steel
Code
EL
Finish
Almac
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.