Zoro Homepage

GM DOOR HINGE PIN 4-1/8 LGTH 11/32 PIN DIA

  • Mfr # 19781

  • Zoro # G112308510


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Length
4-1/8 in.
Used With
Auveco 16936, 16937, 17976
Shoulder Diameter
3/8 in
Pin Diameter
11/32 in.
Head Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19781
Zoro #
G112308510
UPC #
-
Country of Origin
United States

Dimensions

Length
4-1/8 in.
Shoulder Diameter
3/8 in
Pin Diameter
11/32 in.
Head Diameter
1/2 in

Details

Used With
Auveco 16936, 16937, 17976

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.