Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM MOULDING CLIP WITH SEALER, 10PK

  • Mfr # 22036

  • Zoro # G912306440


product price: $12.25
/pk 10, $1.23/ea

Key Features

Bottom Head Size
14 x 20mm
Includes
Sealer
Color
Yellow
Material
Nylon
Stem Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22036
Zoro #
G912306440
UPC #
-
Country of Origin
United States

Dimensions

Bottom Head Size
14 x 20mm
Stem Length
14 mm
Hole Size
9 mm
Top Head Size
9mm x 20mm

Details

Includes
Sealer
Color
Yellow
Material
Nylon
Type
Molding Clip with Sealer

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.