GM ROCKER PANEL MOULDING CLIP 11/16 X 1-5/16 HD SZ, PK/15, 15PK

  • Mfr # 20808

  • Zoro # G612306979


product price:  $9.85
/pk 15, $0.66/ea

Key Features

Hole Size
5/16 in
Stem Length
11/16 in.
Head Size
11/16 in. x 1-5/16 in.
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20808
Zoro #
G612306979
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
5/16 in
Stem Length
11/16 in.
Head Size
11/16 in. x 1-5/16 in.

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.