TOYOTA XMAS TREE RETAINER 16MM HD DIA 16MM STM LGTH, PK/15, 15PK

  • Mfr # 19643

  • Zoro # G112308299


product price:  $17.45
/pk 15, $1.16/ea

Key Features

Type
Single Head
Material
Nylon
Stem Length
16mm
Color
Black
Bottom Head Diameter
16mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19643
Zoro #
G112308299
UPC #
-
Country of Origin
China

Dimensions

Stem Length
16mm
Bottom Head Diameter
16mm
Stem Diameter
6mm

Details

Type
Single Head
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.