Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEX FLANGE NUT M8-1.25 17MM O.D. 13MM HEX, 50PK

  • Mfr # 16269

  • Zoro # G715552914


product price: $13.99
/pk 50, $0.28/ea

Key Features

Flange Diameter
17 mm
Finish
Phosphate
Nut Height
8 mm
Driver Size
M8-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16269
Zoro #
G715552914
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Flange Diameter
17 mm
Nut Height
8 mm
Driver Size
M8-1.25

Details

Finish
Phosphate

Description

HEX FLANGE NUT M8-1.25 17MM O.D. 13MM HEX. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.