HONDA DOOR TRIM NYLON NUT 13MM X 13MM HD SIZE5, 25PK

  • Mfr # 20350

  • Zoro # G012306487


product price:  $14.79
/pk 25, $0.59/ea

Key Features

Screw Size
#4
Material
Nylon
Stem Length
7mm
Color
Natural
Head Size
13mm Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20350
Zoro #
G012306487
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#4
Stem Length
7mm
Head Size
13mm Square

Details

Material
Nylon
Color
Natural

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.