E-Clip Assortment Set, 300 PCS, 9 SAE Sizes, 1/16 in - 7/8 Inch, High Carbon Steel Circlip Kit
- Mfr # 50455A
- Zoro # G522982959
product price:Ā
$
11.99
/ea
Key Features
Length
8.25 in
Depth
1.25 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50455A
- Zoro #
- G522982959
- UPC #
- 837013504559
- Country of Origin
- China
Dimensions
- Length
- 8.25 in
- Depth
- 1.25 in
- Width
- 4.25 in
Description
NEIKO introduces the 50455A Retaining Clip Assortment set. These āEā shaped circlips are made of heat treated number 60 high carbon steel. These large retaining rings are one sided rings that work on automotive car engines and locking mechanisms. Commonly used in machinery, aircraft, mechanical, and anywhere that load bearing rings may be used. Also know as jesus clips, these rings are snapped into radial grooves or shafts and holes the ensure they remain securely in place. Included Sizes: 20 pieces each: 5/8 in 20 pieces each: 0.75 in 20 pieces each: 7/8 in 30 pieces each: 1/16 in 30 pieces each: 1/8 in 40 pieces each: 3/16 in 40 pieces each: 0.5 in 50 pieces each: 0.25 in 50 pieces each: 0.375 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.