HONDA & TOYOTA SCREW GROMMET #6 SCREW SIZE5, 25PK

  • Mfr # 14268

  • Zoro # G312307146


product price:  $7.65
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.30

Key Features

Stem Length
15 mm
Material
Nylon
Color
Natural
Head Diameter
14 mm
Hole Size
7mm x 7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14268
Zoro #
G312307146
UPC #
-
Country of Origin
China

Dimensions

Stem Length
15 mm
Head Diameter
14 mm
Hole Size
7mm x 7mm
Screw Size
#6

Details

Material
Nylon
Color
Natural

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.