Zoro Homepage

HYUNDAI & KIA RETAINER, 100PK

  • Mfr # 22325

  • Zoro # G812306267


product price: $16.95
/pk 100, $0.17/ea

Key Features

Material
Nylon
Color
Red
Head Size
5mm x 15mm
Stem Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22325
Zoro #
G812306267
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Size
5mm x 15mm
Stem Length
8 mm

Details

Material
Nylon
Color
Red

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.