KRIMP AND SEAL TERMINAL .250 STUD 22-18 GA. F, 10PK

  • Mfr # 13660

  • Zoro # G512308493


product price:  $12.65
/pk 10, $1.27/ea

Key Features

Insulation Type
Krimp & Seal
Wire Range
22 to 18
Insulation Color
Red
Tongue Width
1/4 in
Connector Assortment Type
Female Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13660
Zoro #
G512308493
UPC #
-
Country of Origin
United States

Dimensions

Tongue Width
1/4 in

Details

Item
Wire Terminal
Insulation Type
Krimp & Seal
Wire Range
22 to 18
Insulation Color
Red
Connector Assortment Type
Female Disconnect

Description

KRIMP & SEAL TERMINALS Special polyolefin tubing when heated shrinks with a 3-1 ratio to completely seal entire connection, making penetration by any foreign material impossible.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.