
LEXUS & TOYOTA NYLON U-NUT, 10PK
Mfr # 20956
Zoro # G312306682
product price: $14.55
/pk 10, $1.46/eaKey Features
Color
Black
Center Of Hole To Edge
14 mm
Screw Size
M5.5 (#12)
Length
30 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20956
Zoro #
G312306682
UPC #
-
Country of Origin
China
Dimensions
Screw Size
M5.5 (#12)
Length
30 mm
Width
20 mm
Details
Color
Black
Center Of Hole To Edge
14 mm
Material
Nylon
Panel Range
1.0mm Max.
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.