This item is Discontinued.

Auveco M6-1.0 FREE SPINNING WASHER NUT 14MM O.D., 50PK 19216

M6-1.0 FREE SPINNING WASHER NUT 14MM O.D., 50PK (Discontinued)

  • Mfr # 19216
  • Zoro # G312308839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19216
Zoro #
G312308839
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
14 mm
Screw Size
M6-1.0
Overall Height
8 mm

Details

Finish
Phosphate
Across Flats
10.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.