MAZDA WEATHERSTRIP RETAINER 5MM X 15MM HD SZ, 50PK

  • Mfr # 19481

  • Zoro # G215553510


product price:  $10.59
/pk 50, $0.21/ea

Key Features

Type
Double Head
Stem Diameter
6mm
Material
Nylon
Bottom Head Diameter
5 x 15M
Stem Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19481
Zoro #
G215553510
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
6mm
Bottom Head Diameter
5 x 15M
Stem Length
8 mm

Details

Type
Double Head
Material
Nylon
Color
Blue

Description

MAZDA WEATHERSTRIP RETAINER 5MM X 15MM HD SZ. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.