NISSAN BUMPER FASCIA RETAINER 18MM HD DIA 22M STEM, 10PK

  • Mfr # 20327

  • Zoro # G912306464


product price:  $8.49
/pk 10, $0.85/ea

Key Features

Type
Push-Type with Drive Pin
Head Diameter
18 mm
Color
Black
Hole Size
9 mm
Stem Length
22mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20327
Zoro #
G912306464
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
18 mm
Hole Size
9 mm
Stem Length
22mm

Details

Type
Push-Type with Drive Pin
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.