Shop AUVECO
See all product information
Create Account
NUT HX HD 6X1MM 100PK
- Mfr # AV14450
- Zoro # G402117358
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Tensile Strength
116,000 PSI
Thread Type
Regular
Across Flats
10.0mm
Screw Size
M6-1.0
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV14450
- Zoro #
- G402117358
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 116,000 PSI
- Thread Type
- Regular
- Across Flats
- 10.0mm
- Finish
- Zinc
- Material
- Steel
Dimensions
- Screw Size
- M6-1.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.