4.4 cu. ft CompactRefrigerator, Stainless Steel with Black Cabinet
- Mfr # RM4436SS
- Zoro # G303866485
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Overall Depth
22 in
Width
19.25 in
Overall Height
33 in
Total Capacity
4.4 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM4436SS
- Zoro #
- G303866485
- UPC #
- 79841044368
- Country of Origin
- China
Dimensions
- Overall Depth
- 22 in
- Width
- 19.25 in
- Overall Height
- 33 in
Details
- Color
- Stainless Steel
- Total Capacity
- 4.4 cu. ft.
Description
Keep your snacks and favorite beverages close by in the compact, 4.4 cubic foot refrigerator from Avanti. The perfect mini fridge for the office, dorm, man cave, she-shed, bar, bedroom, or anywhere you need a little extra refrigerator space.
The 1 full-width and 2 half-width door storage bins can hold up to 6 standard size cans, and the lower bin storage can hold a gallon-sized bottle. Use the adjustable slide-out glass shelves to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features manual defrost, so your food and beverages remain fresh and cold. Select the right settings for your items with the adjustable thermostat control with push-button to defrost mode.
The 1 full-width and 2 half-width door storage bins can hold up to 6 standard size cans, and the lower bin storage can hold a gallon-sized bottle. Use the adjustable slide-out glass shelves to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features manual defrost, so your food and beverages remain fresh and cold. Select the right settings for your items with the adjustable thermostat control with push-button to defrost mode.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.