Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NYLON RIVET 13/64 HOLE DIA. 2 LENGTH5, 25PK

  • Mfr # 13755

  • Zoro # G312307924


product price: $9.15
/pk 25, $0.37/ea

Key Features

Color
Black
Flange Thickness
1/16 in
Flange Diameter
15/32 in.
Head Style
Flush Beveled Dome
Used With
Auveco 13756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13755
Zoro #
G312307924
UPC #
-
Country of Origin
China

Dimensions

Flange Thickness
1/16 in
Flange Diameter
15/32 in.
Rivet Length
1 in.
Overall Length
2 in.
Hole Diameter
13/64 in.

Details

Color
Black
Head Style
Flush Beveled Dome
Used With
Auveco 13756
Grip Range
15/64 in. - 25/64 in.
Material
Nylon

Description

Auveco products provide OE fit and function. 15/32 in Dia x 1/16 in THK flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.