PAK GM & FORD PUSH-TYPE RETAINER, 4PK
- Mfr # AP20889
- Zoro # G312306347
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Stem Length
22mm
Color
Black
Hole Size
8.5mm
Head Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP20889
- Zoro #
- G312306347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 22mm
- Hole Size
- 8.5mm
- Head Diameter
- 20 mm
Details
- Color
- Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.