
PAK HONDA RETAINING CLIPS
Mfr # AP14291
Zoro # G412309187
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Bottom Head Diameter
11mm
Stem Diameter
5.5mm
Stem Length
13 mm
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP14291
Zoro #
G412309187
UPC #
-
Country of Origin
China
Dimensions
Bottom Head Diameter
11mm
Stem Diameter
5.5mm
Stem Length
13 mm
Details
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.