Shop AUVECO
See all product information
Create Account
PAK NYLON RIVET, 1/4 DIA., 4PK
- Mfr # AP18108
- Zoro # G712307913
product price:Â
$
6.79
/pk of 4, $1.70/ea
Sold in multiples of 2Â pks for
$13.58
Key Features
Material
Nylon
Used With
AUVECO 13756
Hole Diameter
1/4 in
Head Style
Flush Beveled Dome
Flange Thickness
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP18108
- Zoro #
- G712307913
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Diameter
- 1/4 in
- Flange Thickness
- 3/32 in
- Flange Diameter
- 11/16 in.
- Rivet Length
- 1-1/8 in
- Overall Length
- 2-7/32 in.
Details
- Material
- Nylon
- Used With
- AUVECO 13756
- Head Style
- Flush Beveled Dome
- Grip Range
- 5/32 in. - 3/8 in.
- Color
- Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.