PAK WELL NUT, #10-24, 4PK
- Mfr # AP13014
- Zoro # G512309032
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Material
1010 Steel
Diameter
0.382 in.
Overall Length
0.716 in.
Bolt Size
#10-24
Head Diameter
0.531 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP13014
- Zoro #
- G512309032
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 0.382 in.
- Overall Length
- 0.716 in.
- Bolt Size
- #10-24
- Head Diameter
- 0.531 in.
- Head Thickness
- 0.073 IN.
- Hole Diameter
- 0.385 in. - 0.400 in.
Details
- Material
- 1010 Steel
- Finish
- Zinc
- Spread
- 0.760 in
- Grip Range
- 0.015 in. - 0.187 in.
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.