Small Engine Oil Change Kit, Oil Suction Syringe, Funnel, Microfiber Towel
- Mfr # W4075
- Zoro # G523310249
product price:Â
$
23.99
/ea
Key Features
Color
Transparent
Capacity
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4075
- Zoro #
- G523310249
- UPC #
- 39564112928
- Country of Origin
- China
Details
- Item
- Oil Change Kit
- Color
- Transparent
- Capacity
- 1 qt
Description
The Performance Tool Oil Suction Syringe is the perfect solution for effortless oil changes on small 4 stroke engines. The enclosed 12-Inch clear suction hose and temporary oil container ensure no messy spills or hassles during the oil change process. With its perfect fit design, the enclosed funnel allows for a precise and mess-free pour into small oil fill ports on most 4 stroke equipment. Additionally, the included microfiber towel effectively traps dirt and grime, keeping the oil fill port clean and tidy. This versatile oil suction syringe can be used on a variety of small 4 stroke engines, including mowers, weed whackers, blowers, and more, making it a convenient and must-have tool for any DIY mechanic.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.