Shop AUVECO
See all product information
Create Account
PAK WELL NUT, #10-32, 4PK
- Mfr # AP13007
- Zoro # G012309174
product price:Â
$
5.59
/pk of 4, $1.40/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
Material
Neoprene Rubber
Screw Size
#10-32
Includes
Captive Brass Nut
Head Diameter
0.500 in.
Grip Range
0.015 in. - 0.192 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP13007
- Zoro #
- G012309174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- #10-32
- Head Diameter
- 0.500 in.
- Overall Length
- 0.554 in.
- Shank Diameter
- 0.377 in
- Shank Length
- 0.518 in
- Hole Size
- 3/8 in
- Head Thickness
- 0.036 in
Details
- Material
- Neoprene Rubber
- Includes
- Captive Brass Nut
- Grip Range
- 0.015 in. - 0.192 in.
Description
WELL NUTS Material - Neoprene with Captive Brass Nut
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.