Forklift Jack
- Mfr # 10437
- Zoro # G7443040
product price:Â
$
1,033.99
/ea
Key Features
Lifting Capacity
7-1/2 Tons
Features
Handles Larger Forklifts Found in Heavy Industrial Shops, Solution for Heavy Duty Forklifts
Application
Heavy Industrial Shops
Type
Forklift Jack
For Use With
Heavy-Duty Forklifts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10437
- Zoro #
- G7443040
- UPC #
- 816904021740
- Country of Origin
- China
Dimensions
- Minimum Height
- 2 1/4 in
- Fits Chest Size
- Handles Larger Forklifts Found in Heavy Industrial Shops, Solution for Heavy Duty Forklifts
- Maximum Lift Height
- 16 1/2 in
- Minimum Lift Height
- 2 1/4 in
Details
- Lifting Capacity
- 7-1/2 Tons
- Item
- Forklift Jack
- Features
- Handles Larger Forklifts Found in Heavy Industrial Shops, Solution for Heavy Duty Forklifts
- Application
- Heavy Industrial Shops
- Type
- Forklift Jack
- For Use With
- Heavy-Duty Forklifts
- Product Type
- Jack,Forklift,7.5 tons Lifting Capacity
- Jack Type
- Forklift Jack
- Item Weight
- 104 lb
- Load Capacity
- 7.5 ton
- Lifting Actuator
- Trigger
- Color
- Yellow
- Body Material
- Steel
- Power Source
- Manual
- Wire Color
- Yellow
Description
Forklift Jack, Jack Type Forklift Jack, Load Capacity 7.5 ton, Body Material Steel, Lifting Actuator Trigger, Minimum Lift Height 2 1/4 in, Maximum Lift Height 16 1/2 in, Power Source Manual, Minimum Height 2 1/4 in, Color Yellow, Features Handles Larger Forklifts Found in Heavy Industrial Shops, Solution for Heavy Duty Forklifts, Item Weight 104 lb
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.