PAK WIRE LOOM ROUTING CLIP, 4PK
- Mfr # AP20397
- Zoro # G012308412
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Material
Nylon
Used With
10MM ID, 13MM OD LOOM
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP20397
- Zoro #
- G012308412
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Nylon
- Used With
- 10MM ID, 13MM OD LOOM
- Color
- Gray
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.