PANL BLIND STEEL RIVET 1/8 DIA 1/32-1/16 GRIP, 100PK

  • Mfr # 19046

  • Zoro # G912307409


product price: $11.69
/pk 100, $0.12/ea

Key Features

Rivet Diameter
1/8 in
Color
Silver
Body Material
Steel
Grip Range
1/32 in. - 1/16 in.
Head Type
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19046
Zoro #
G912307409
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in

Details

Color
Silver
Body Material
Steel
Grip Range
1/32 in. - 1/16 in.
Head Type
Dome

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.