Blind Rivet, Countersunk Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK

  • Mfr # U33620.012.0041
  • Zoro # G1964676
product price: 
$
11.19
/pk of 500, $0.02/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.020 in to 0.062 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U33620.012.0041
Zoro #
G1964676
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
21/64 in
Drill Size
#30
Head Height
0.042 in
Hole Size
0.129 in to 0.133 in
Head Dia.
0.221 in to 0.245 in
Shank Diameter
0.125 in
Maximum Hole Diameter
0.133 in
Minimum Material Thickness
1/64 in
Minimum Hole Diameter
0.129 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
15/64 in
Overall Length
1 7/16 in
Head Diameter Tolerance
+/-0.012 in
Maximum Material Thickness
1/16 in
Wire Rope Length
1 7/16 in
Length
1 7/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.020 in to 0.062 in
Standards
IFI 126
System of Measurement
Inch
Blind Rivet Type
Closed End
Rivet Grade
19
Rivet Number
41
Single Shear Strength (Lbs.)
240 lb
Tensile Strength (Lb.)
280 lb
Color
Gray
Finish
Plain
Material Grade/Class
IFI-126-19
Tensile Strength
280 lb
Manufacturer Location
Globally Sourced
Head Angle
120 Degrees
Shear Strength
240 lb
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,1 23/53 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 7/16 in, Body Length 21/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 15/64 in, Head Angle 120 Degrees , Shear Strength 240 lb, Tensile Strength 280 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/64 in, Maximum Material Thickness 1/16 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.