Zoro Homepage

PHIL.PAN HD.METRIC M.S. M6-1.0 X 20MM, 50PK

  • Mfr # 15879

  • Zoro # G212309325


product price: $12.29
/pk 50, $0.25/ea

Key Features

Finish
Zinc
Length
20 mm
Head Style
Phillips Pan
Thread Pitch
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15879
Zoro #
G212309325
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 mm

Details

Finish
Zinc
Head Style
Phillips Pan
Thread Pitch
Regular

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.