SPECIALTY RIVET Dia: 1/4 6.3mm Grip: 3/16 - 17/64 Steel/Steel, 10PK

  • Mfr # 21286

  • Zoro # G412307855


product price:  $12.89
/pk 10, $1.29/ea

Key Features

Material
Steel
Flange Diameter
1/2 in
Rivet Diameter
1/4 in
Grip Range
3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21286
Zoro #
G412307855
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
1/2 in
Rivet Diameter
1/4 in

Details

Material
Steel
Grip Range
3/16 in.

Description

Auveco products provide OE fit and function. 1/2 in Dia flange

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.