12 pc. Trim Removal Kit, Car Audio Stereo Dash Panel Removal Tools
- Mfr # W1760
- Zoro # G723310902
product price:Â
$
23.99
/ea
Key Features
Includes
Variety Of Shapes &Sizes For Hard To Reach Areas, REUSABLE STORAGE JAR
Color
Red
Series
Tubez
Material
Nylon Reinforced Polypropylene
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1760
- Zoro #
- G723310902
- UPC #
- 39564145018
- Country of Origin
- China
- Item
- Tool Set-Jar
- Includes
- Variety Of Shapes &Sizes For Hard To Reach Areas, REUSABLE STORAGE JAR
- Color
- Red
- Series
- Tubez
- Material
- Nylon Reinforced Polypropylene
- Impact Rated
- No
- Standards
- ASME PALD-2009
Description
The Performance Tool Versatile Kit is the perfect solution for removing car stereo trim, door/dashboard panels, and more. With 22 end designs and 12 multi-function trim tools, this kit provides a variety of shapes and sizes for confined areas, ensuring that you can tackle any job with ease. Additionally, this kit has a universal application and works on all makes and models of cars, boats, and RVs. The durable nylon material is made of reinforced polypropylene that resists bending and breaking, making it a reliable and long-lasting addition to your toolbox. The convenient storage of this kit comes in a reusable jar for easy organization and maximum space optimization, so you'll always know where your tools are when you need them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.