Zoro Homepage

Split Lock Washer, For Screw Size 3 in Zinc Plated Finish

  • Mfr # AV5722

  • Zoro # G202115516


product price: $11.45
/ea

Key Features

For Screw Size
3 in
Finish
Zinc Plated
System of Measurement
Inch
Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV5722
Zoro #
G202115516
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
3 in
Size
3/8"

Details

Finish
Zinc Plated
Item
Split Lock Washer
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.