
SUBARU GRILLE CLIP5, 25PK
Mfr # 21572
Zoro # G312305944
product price: $13.89
/pk 25, $0.56/eaKey Features
Stem Length
11mm
Top Head Size
15.5mm x 11mm
Material
Nylon
Bottom Head Size
19.5 x 14mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21572
Zoro #
G312305944
UPC #
-
Country of Origin
China
Dimensions
Stem Length
11mm
Top Head Size
15.5mm x 11mm
Bottom Head Size
19.5 x 14mm
Details
Material
Nylon
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.