TOYOTA FENDER LINER SCREW GROMMET #12 SCRW SZ, PK/15, 15PK

  • Mfr # 19194

  • Zoro # G812307370


product price:  $22.19
/pk 15, $1.48/ea

Key Features

Material
Nylon
Color
Black
Hole Size
9mm x 9mm Square
Head Diameter
16mm
Screw Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19194
Zoro #
G812307370
UPC #
-
Country of Origin
China

Dimensions

Hole Size
9mm x 9mm Square
Head Diameter
16mm
Screw Size
#12
Stem Length
19 mm

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.