
TOYOTA & LEXUS MOULDING CLIP, PK/15, 15PK
Mfr # 21712
Zoro # G312305982
product price:Â $16.69
/pk 15, $1.11/eaKey Features
Material
Nylon
Stem Length
22mm
Length
25 mm
Type
Molding Clip
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21712
Zoro #
G312305982
UPC #
-
Country of Origin
China
Dimensions
Stem Length
22mm
Length
25 mm
Top Head Size
13mm x 13mm
Details
Material
Nylon
Type
Molding Clip
Color
White
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.