TOYOTA PUSH-TYPE RETAINER 15MM HEAD DIA., PK/15, 15PK

  • Mfr # 14260

  • Zoro # G312307085


product price:  $8.19
/pk 15, $0.55/ea
Sold in multiples of 2 for $16.38

Key Features

Type
Screw-Type with Open End
Stem Length
12 mm
Color
Black
Drive Type
Phillips
Hole Size
7mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14260
Zoro #
G312307085
UPC #
-
Country of Origin
China

Dimensions

Stem Length
12 mm
Hole Size
7mm
Head Diameter
15 mm

Details

Type
Screw-Type with Open End
Color
Black
Drive Type
Phillips

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.