
TOYOTA SPECIALTY RIVET ALUMINUM & STEEL, PK/15, 15PK
Mfr # 20834
Zoro # G812307899
product price:Â $16.85
/pk 15, $1.12/eaKey Features
Material
Aluminum Rivet - Aluminum Mandrel
Includes
Plastic Cap
Grip Range
1/16 in. - 1/4 in.
Flange Diameter
9/16 in
Rivet Diameter
3/16 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20834
Zoro #
G812307899
UPC #
-
Country of Origin
United States
Dimensions
Flange Diameter
9/16 in
Rivet Diameter
3/16 in.
Details
Material
Aluminum Rivet - Aluminum Mandrel
Includes
Plastic Cap
Grip Range
1/16 in. - 1/4 in.
Description
Auveco products provide OE fit and function. 9/16 in Dia flange
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.