TOYOTA U-NUT NYLON #10 SCREW 20MM X 31MM, PK/15, 15PK

  • Mfr # 14750

  • Zoro # G012306630


product price:  $10.15
/pk 15, $0.68/ea

Key Features

Material
Nylon
Color
Black
Panel Range
1.0mm Max.
Center Of Hole To Edge
11mm
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14750
Zoro #
G012306630
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10
Width
20 mm
Length
31mm

Details

Material
Nylon
Color
Black
Panel Range
1.0mm Max.
Center Of Hole To Edge
11mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.