TOYOTA WEATHERSTRIP CLIP 5MM X 15MM HD SZ 10MM STM5, 25PK

  • Mfr # 20443

  • Zoro # G312306392


product price:  $16.55
/pk 25, $0.66/ea

Key Features

Type
Double Head
Material
Nylon
Color
Black
Stem Diameter
7mm
Stem Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20443
Zoro #
G312306392
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
7mm
Stem Length
10 mm
Bottom Head Diameter
5 x 15M

Details

Type
Double Head
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.