This item is Discontinued.

Aux 5/8" x 1/4", 25 Ft. x 2 Universal Cooper Line Set for 24,000 BTU Mini Split AC AUX-PARTS-24K BTU LINESET-25FT

5/8" x 1/4", 25 Ft. x 2 Universal Cooper Line Set for 24,000 BTU Mini Split AC (Discontinued)

  • Mfr # AUX-PARTS-24K BTU LINESET-25FT
  • Zoro # G805672249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AUX-PARTS-24K BTU LINESET-25FT
Zoro #
G805672249
UPC #
707338054964
Country of Origin
China

Dimensions

Height
5
Width
28
Cable Length
28

Details

Color
Black

Description

• 5/8 in. x 1/4 in. - 25 Ft. x 2
Universal Cooper Line Set for 24,000 BTU Mini Split Air Conditioner
• 100% copper made, NO aluminum or aluminum + copper. C12200 soft annealed copper tubing comply to US standard ASTM B280.
• Suitable for R410a & R32 split air conditioner tubing with 0.81mm wall thickness
• 1/4" thick insulation, with excellent thermal insulation, well prevent condensation specially in high humidity areas.
• Liquid line and Suction Line with 1/4" thick insulation
• Universal fit most brand and model, please check carefully for require size for your unit. you will need to use the brass Nuts from your unit for the perfect flare of the tubing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.