Shop AUX USA

BHI Ductless Mini Split AC W/ Outdoor Heat Belt, Wifi Enabled, 12,000 BTU, 19 SEER, 230V, White

  • Mfr # BHI-12K230V-US-C

  • Zoro # G205294799


product price:  $1,515.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BHI-12K230V-US-C
Zoro #
G205294799
UPC #
707338055435
Country of Origin
China

Description

The bhi mini split ac ductless heat pump with "wi-fi" control is the air comfort system you need to ensure your home stays comfortable, cool, and cost effective for as long as you desire. this high-quality ductless heat pump is energy efficient, packed with great features, and priced to meet most household budgets. Specially outdoor unit has "heating belt" that works by temperature sensor, if temperature lower than 32 f (0 c) degree, it would start to heat and when higher than 32 f (0 c) degree, it would stop working automatically to ensure that outdoor unit does not freeze, it's a great feature to use bhi mini split ac at cold temperature areas. If you need targeted air comfort for a single zone in your home or need more general air conditioning, variable speed compressor energy efficient performance ensures an bhi operates both effectively and affordable. Bhi mini split series ductless heat pump should be exactly what you've been searching for.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.