DIY 1-Zone 1,2000 BTU 17SEER Ductless Mini Split Air Conditioner Heat Pump
- Mfr # ZR-FTSKT-230V--W--02
- Zoro # G223362050
product price:Â
$
642.99
/pk
Free Shipping & Returns
Key Features
Width
13.97 in
Average Coverage Area
600 sq. ft.
BtuH Cooling
12,000 BTU
Filter Type
Mesh
Includes
Accessories, Heater, Remote Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-FTSKT-230V--W--02
- Zoro #
- G223362050
- UPC #
- 363748520798
- Country of Origin
- China
- Average Coverage Area
- 600 sq. ft.
- BtuH Cooling
- 12,000 BTU
- Filter Type
- Mesh
- Includes
- Accessories, Heater, Remote Control
- Indoor Sound Level dB
- 25 dBA
- For Use With
- Outdoor
Dimensions
- Width
- 13.97 in
- Height
- 23.82 in
Description
This 12000 BTU 1 Ton Mini Split provides improved efficiency ratings up to 17 SEER2 and delivers high performance from the moment it's activated In addition its competitive price makes it a consumer favorite that's tough to beat Our single zone condenser and wall mounted air handler is an ideal combination of superior product quality energy efficiency quiet operation and financial value The pre charged outdoor condenser makes DIY installation a breeze and allows for the line set to be trimmed to size without losing precious coolant The condenser incorporates a high performance compressor with eco friendly chlorine free R32 refrigerant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.