Hybrid Air Hose Assembly 1/2" x 100'
- Mfr # AVGHY12100
- Zoro # G914672376
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Length
100ft
Material
Hybrid
Material of Construction
Made using Rubber/PVC Polymer
Max. Pressure
300 PSI Working Pressure
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVGHY12100
- Zoro #
- G914672376
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 100ft
- Hose Inside Dia.
- 1/2"
Details
- Material
- Hybrid
- Material of Construction
- Made using Rubber/PVC Polymer
- Max. Pressure
- 300 PSI Working Pressure
- Color
- Yellow
- Safety Factor
- 4:1 Safety factor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.