Hybrid Air Hose Assembly 1/2" x 50'
- Mfr # AVGHY1250
- Zoro # G214672328
product price:Â
$
48.35
/ea
Key Features
Length
50ft
Material
Hybrid
Hose Inside Dia.
1/2"
Color
Yellow
Safety Factor
4:1 Safety factor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVGHY1250
- Zoro #
- G214672328
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 50ft
- Hose Inside Dia.
- 1/2"
Details
- Material
- Hybrid
- Color
- Yellow
- Safety Factor
- 4:1 Safety factor
- Material of Construction
- Made using Rubber/PVC Polymer
- Max. Pressure
- 300 PSI working pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.