PU Recoil Air Hose Assembly 1/4" x 25'
- Mfr # AVGPUR1425
- Zoro # G314672327
product price:Â
$
26.95
/ea
Key Features
Hose Inside Dia.
1/4"
Hose Length
25ft
Fitting Material
Polyurethane
Hose Color
Blue
Working Pressure (PSI)
120 PSI working pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVGPUR1425
- Zoro #
- G314672327
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 25ft
Details
- Fitting Material
- Polyurethane
- Hose Color
- Blue
- Working Pressure (PSI)
- 120 PSI working pressure
- Material of Construction
- 100% Polyurethane construction
- Safety Factor
- 3:1 Safety factor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.