PU Recoil Air Hose Assembly 3/8" x 25'
- Mfr # AVGPUR3825
- Zoro # G414672555
product price:Â
$
46.55
/ea
Key Features
Hose Inside Dia.
3/8"
Hose Length
25ft
Fitting Material
Polyurethane
Hose Color
Blue
Material of Construction
Made of Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVGPUR3825
- Zoro #
- G414672555
- UPC #
- -
- Country of Origin
- India
- Fitting Material
- Polyurethane
- Hose Color
- Blue
- Material of Construction
- Made of Polyurethane
- Safety Factor
- 3:1 Safety factor
- Working Pressure (PSI)
- 300 PSI working pressure
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 25ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.