This item is Discontinued.

Avalon Tub and Shower 3 Piece Verve Handles Replacement for Price Pfister Shower Systems, 12 Point Broach,  7001L3

Tub and Shower 3 Piece Verve Handles Replacement for Price Pfister Shower Systems, 12 Point Broach, (Discontinued)

  • Mfr # 7001L3
  • Zoro # G605974499
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7001L3
Zoro #
G605974499
UPC #
6965504810712
Country of Origin
Taiwan, Province of China

Description

DESIGN-3 Piece Set of Hot, Cold and Diverter, Polished Chrome Finish. Finished with a polished chrome color for a sleek and elegant design that can easily match any type of bathroom design. Also shaped for children and the elderly to easily grip, turn and control the valve.DURABLE. Made with anti-corrosive and rustproof High Quality materials that is designed to withstand hot and cold water temperature for a longer product life and hassle free usage.WIDE RANGE APPLICATION. With its capability to replace your old Price Pfister verve handles for tub and shower system that has a 12 Point Broach and with a dimension of 2.34 inches height and 2.35 inches base diameter. Whether your bathroom is at your home, office, business area, beach or even a mobile home. Please double check the size before placing an order.EASY INSTALLATION. These handles are perfect for remodeling or rebuilding your shower rooms or bathrooms with a Price Pfister system. Please note that these handles are only compatible with a Price Pfister stems with 12 spline broach. Experience a hassle-free installation process. A simple do-it-yourself project with no plumbing expertise needed. You just need a Philip screw driver.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.