Shop AVALON
See all product information
Create Account
Water Cooler Dispenser Base
- Mfr # BASE-BLK
- Zoro # G425038418
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Compatible Mfr. Model Number
A10-TL, A11-CTTL, A13, A14, A1WATERCOOLER, A4BLWTRCLR, A5-RO, A5BOTTLELESS, A6BLWTRCLRBLK, A6BLWTRCLRWHT, A7BOTTLELESS, A7BOTTLELESSBLK, B3BLOZONEWTRCLR
Includes
Brackets, Screws
Compatible Product Type
Water Cooler Dispensers
Overall Length
15 13/16 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASE-BLK
- Zoro #
- G425038418
- UPC #
- 811691026091
- Country of Origin
- China
- Compatible Mfr. Model Number
- A10-TL, A11-CTTL, A13, A14, A1WATERCOOLER, A4BLWTRCLR, A5-RO, A5BOTTLELESS, A6BLWTRCLRBLK, A6BLWTRCLRWHT, A7BOTTLELESS, A7BOTTLELESSBLK, B3BLOZONEWTRCLR
- Includes
- Brackets, Screws
- Compatible Product Type
- Water Cooler Dispensers
- Item
- Water Cooler Dispenser Base
- Compatible Series
- Water Dispensers
- Compatible Brand
- Avalon, Brio, Primo
- Material
- Plastic
- Accessory Type
- Pedesatal Stand for Water Dispenser
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Length
- 15 13/16 in
- Overall Height
- 10 in
- Overall Depth
- 15 1/4 in
- Width
- 15 13/16 in
- Length
- 15 13/16 in
Description
Water Cooler Dispenser Base, Includes Brackets, Screws, Compatible Grainger Part Number 438EL7, 438EL9, 438EN5, 438EP0, 438EP1, 438EP2, 438EP3, 438EP4, 438EP5, 438EP6, 438EP7, 438EP8, 438EP9, Overall Height 10 in, Overall Depth 15 1/4 in, Overall Length 15 13/16 in, Color Black, Connection Type Not Applicable, Material Plastic, Pipe Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.