Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avana Aura Magsafe Case For Apple Iphone 15 Pro, Black AP5X-AVMAU-SPBL

Aura Magsafe Case For Apple Iphone 15 Pro, Black (Discontinued)

  • Mfr # AP5X-AVMAU-SPBL
  • Zoro # G715830838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5X-AVMAU-SPBL
Zoro #
G715830838
UPC #
888842278555
Country of Origin
China

Dimensions

Length
0.71 in
Width
4.32 in

Details

Material
Plastics
Color
Black

Description

Avana - Aura Magsafe Case For Apple Iphone 15 Pro - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.