Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avana VIBE MAGSAFE CASES AP6N-AVVIB-SLVR

VIBE MAGSAFE CASES (Discontinued)

  • Mfr # AP6N-AVVIB-SLVR
  • Zoro # G714283475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6N-AVVIB-SLVR
Zoro #
G714283475
UPC #
888842651266
Country of Origin
China

Dimensions

Width
4.35 in
Length
0.75 in

Details

Features
Slim Protection
Color
Silver
Material
Plastics

Description

Avana - Vibe Magsafe Case For Apple Iphone 16 - Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.